Lux Products Non-Programmable Digital Thermostat

LPSM30SA

Stages

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable neat anticipatory
  • Clean attractive design
  • Contains no mercury
  • Snap action mechanism

SPECIFICATIONS

AMP
1.2
Auto Switching Heat Cool
No
Color Finish
White
Depth
1-1/4 in
FM Approved
No
Height
3-1/2 in
IAPMO Listed
Yes
Maximum Temperature
90
NSF Certified
No
Power Source
Electric
Programmability
Non-programmable
Stages
1H/1C
UL Listed
No
Volts
24V
Width
3 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday