15 in. Outdoor Ice Maker in Stainless Steel
15 in. Outdoor Ice Maker in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stores 27 lbs of ice
- UL listed for outdoor use
- Capable of producing 55 lbs of clear ice in a 24-hour period
- Right hinged only
- Stainless steel exterior
Documents
Specifications
- AMP:
- 3.4
- Capacity:
- 27 lb
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Stainless
- Depth:
- 25-1/2 in
- Height:
- 33-3/8 in
- Material:
- Stainless Steel
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 14-7/8 in