21-1/2 in. 15A 2.7 cf Right Hinge Wine Cooler in Stainless Steel
This product has been replaced by
Manufacturer Part #LN15WINER
21-1/2 in. 15A 2.7 cf Right Hinge Wine Cooler in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 2.7 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 21-1/2 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 33-3/4 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Power Source:
- Electric
- Refrigerator Type:
- Wine Coolers
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 112 lb
- Width:
- 14-7/8 in