24-1/2 in. Outdoor Trash and Recycled Center
This product has been replaced by
Manufacturer Part #L20TR-4
24-1/2 in. Outdoor Trash and Recycled Center
Frequently Purchased Together
Product Details
- Polished highlights
- Rigid welded construction to ensure strength and longevity
- Professional style door handle
Specifications
- Color Finish Name:
- Polished Stainless
- Height:
- 28 in
- Length:
- 24-1/2 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Product Type:
- Waste Container, Recycling Container, Container
- Width:
- 19-1/4 in