24 in. Right-Hand Outdoor Refrigerator in Stainless Steel

You last purchased this on
 
Lynx Grills

24 in. Right-Hand Outdoor Refrigerator in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lynx Grills

24 in. Right-Hand Outdoor Refrigerator in Stainless Steel

  • Fast #
  • Part #LL24REF
  • Item #3709113
  • Manufacturer Part #L24REF
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Stainless Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Capacity is 5.5 cf
  • Interior light
  • UL listed for outdoor use
  • Adjustable leveling legs
  • Adjustable temperature control
  • Seamless interior liner
  • Seamless stainless steel cabinet and door
  • Four tempered glass shelves with 8 positions
  • Requires Certification

Specifications

AMP:
1.3
CEC Compliant:
For Sale in CA
Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Stainless
Depth:
25-1/2 in
Height:
32-5/8 in
Power Source:
Electric
Refrigerator Capacity (Cu Ft):
5.5 cu ft
Refrigerator Type:
Outdoor
Volts:
120V
Width:
23-9/16 in