Lynx 28 x 18 in. Outdoor Trash Center

LL18TC

Depth

15-9/32 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Polished highlights
  • Professional style door handle
  • Rigid welded construction to ensure strength and longevity

SPECIFICATIONS

Color Finish
Polished Stainless
Color Finish Category
Stainless Steel
Depth
15-9/32 in
Height
26 in
Material
Stainless Steel
Width
18 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday