34-3/4 x 23-7/8 in. Outdoor Right Hinged Beverage Dispenser with Keg Option in Stainless Steel
This product has been replaced by
Manufacturer Part #LN24BFR-1
34-3/4 x 23-7/8 in. Outdoor Right Hinged Beverage Dispenser with Keg Option in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 6 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 23-3/4 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 34-3/4 in
- Installation Type:
- Built-in, Freestanding
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 5.7 cu ft
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 23-7/8 in