Lynx

36 in. 3-Burner Propane Outdoor Freestanding Sear Grill in Stainless Steel

Part #LL36PSFR2LP  |  Manufacturer Part #L36PSFR-2-LP

Power Source

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Two cast brass burners and single ProSear 2™ burner (73,000 BTUs)
  • Cooking surface is 935 sq in
  • Hot surface ignition system
  • Halogen grill surface light with control illumination with blue LEDs
  • Heat stabilizing design
  • Ceramic briquettes facilitate even radiant heat distribution
  • Hood assist kit with fluid rotation handle
  • Premium smoker box included

Specifications

BTU: 73000

Color Finish: Polished Stainless

Color Finish Category: Stainless Steel

Depth: 25-3/8 in

Height: 50 in

Ignition System: Hot Surface Ignition

Material: Stainless Steel

Number Of Burners: 3

Power Source: Electric

Width: 41-1/4 in