0 items

Lynx 42 in. 3-Burner Outdoor Freestanding Sear Grill in Stainless Steel

LL42PSFR2

Power Source

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Ceramic briquettes facilitate even radiant heat distribution
  • Cooking surface is 1200 sq in
  • Halogen grill surface light with control illumination with blue LEDs
  • Heat stabilizing design
  • Hood assist kit with fluid rotation handle
  • Hot surface ignition system
  • Premium smoker box included
  • Two cast brass burners and single ProSear 2™ burner (73,000 BTUs)

SPECIFICATIONS

BTU
73000
Color Finish
Polished Stainless
Color Finish Category
Stainless Steel
Depth
27-7/8 in
Height
50 in
Ignition System
Hot Surface Ignition
Material
Stainless Steel
Power Source
Electric
Width
44-5/8 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday