Lynx

42 in. Natural Gas Built-In Grill

Part #LL42R1NG  |  Manufacturer Part #L42R-1-NG

Width:

42 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Three cast brass burners (75,000 BTUs)
  • Cooking surface is 1200 sq in
  • Hot surface ignition system
  • Halogen grill surface light with control illumination with blue LEDs
  • Heat stabilizing design
  • Ceramic briquettes facilitate even radiant heat distribution
  • Hood assist kit with fluid rotation handle
  • Premium smoker box included

Specifications

BTU: 75000

Color Finish: Polished Stainless

Color Finish Category: Stainless Steel

Depth: 27-7/8 in

Height: 25-1/2 in

Ignition System: Hot Surface Ignition

Material: Stainless Steel

Number Of Burners: 3

Power Source: Electric

Width: 42 in