Lynx 48 in. Mount Patio Heater

LLHEM48NG

Manufacturer Part #: LHEM48 NG

Width

48 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • All stainless steel welded construction
  • Spark ignition with auto re-light
  • Operates on propane or natural gas
  • Slim profile
  • Decorative safety grill provides wind resistance
  • Battery operated
  • Includes wireless wall mounted switch
  • Includes an additional touch screen remote control

SPECIFICATIONS

Fuel Type
Natural Gas
Power Source
Gas
UL Listed
No
Volts
110V
Width
48 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday