Lynx 54 in. 100000 BTU 4-Burner Natural Gas Built-In Grill in Stainless Steel

LL54PSR2

Manufacturer Part #: L54PSR-2-NG

Power Source

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Three cast brass burners and single ProSear 2™ burner (98,000 BTUs)
  • Cooking surface is 1555 sq in
  • Hot surface ignition system
  • Halogen grill surface light with control illumination with blue LEDs
  • Heat stabilizing design
  • Ceramic briquettes facilitate even radiant heat distribution
  • Hood assist kit with fluid rotation handle
  • Premium smoker box included

SPECIFICATIONS

BTU
98000
Depth
27-7/8 in
Height
25-13/16 in
Ignition System
Hot Surface Ignition
Number Of Burners
4
Power Source
Electric
Width
54 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday