Lynx

614W Internal Blower Motor

Part #LLOHI  |  Manufacturer Part #LOHI

Watts:

614
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cfm: 1200
  • Mounted top or rear inside the vent hood
  • Amps: 20A
  • Duct is 10" in diameter
  • Weather resistant permanently lubricated motor
  • Anti-vibration mounting
  • Volts: 120V

Specifications

CEC Compliant: For Sale in CA

Watts: 614