Lynx

Asado Series 2-Burner Built-In Grill in Stainless Steel

Part #LL30AGNG  |  Manufacturer Part #L30AG-NG

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Two ProSear 2™ burners (42,000 BTUs)
  • Dual zone multilayer cooking surface
  • Hot surface ignition system
  • Control illumination with blue LEDs
  • Stainless steel grilling surface
  • Heavy-duty welded construction

Specifications

Collection: Asado Series

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 28-3/8 in

Height: 13-9/16 in

Material: Stainless Steel

Number Of Burners: 2

Type: Built In

Width: 30 in