0 items

Lynx Professional Double Drawer

LLDW4

Width

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
Professional
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Height
23 in
Material
Stainless Steel
Width
16-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday