23-3/4 in. 5.3 cu. ft. Outdoor Refrigerator in Stainless Steel
This product has been replaced by
Manufacturer Part #LN24REFGR
23-3/4 in. 5.3 cu. ft. Outdoor Refrigerator in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Electronic
- Depth:
- 23-3/4 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 34-3/4 in
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Maximum Capacity:
- 5.3 cu ft
- Maximum Temperature:
- 42
- Minimum Temperature:
- 34
- Number of Shelves:
- 2
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 5.3 cu ft
- Refrigerator Type:
- Full Refrigerator
- Temperature Range:
- 34 to 42 Deg F
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 23-3/4 in