54 in. Vinyl Cover in Black

Part #LCC54  |  Item #4249653  |  Manufacturer Part #CC54

$ 229.00 EACH

Width:

54 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Custom tailored fit
  • Deep embossed logo
  • Extra-durable textured vinyl
  • Thick felt lining to protect the sleek stainless steel finish
  • Pocket seams with flexible nylon cord for a secure fit
  • Rear vent to help expel moisture
  • Nylon finger loops help pull and secure the cover over the grill

Documents

Specifications

Application: Grill Covers

Color Finish: Black

Color Finish Category: Blacks

Material: [Carbon Fiber, Plastic]

Material Type: Vinyl

Product Type: Vinyl Cover

Width: 54 in