26-5/8 in. 2.73 cu. ft. Outdoor Refrigerator in Stainless Steel

This product has been replaced by

15 U/C REFRIGERATOR LEFT HINGE
Lynx Grills 15 U/C REFRIGERATOR LEFT HINGE
Manufacturer Part #LN15REFL
You last purchased this on
 
Lynx Grills

Professional 26-5/8 in. 2.73 cu. ft. Outdoor Refrigerator in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

15 U/C REFRIGERATOR LEFT HINGE
Lynx Grills 15 U/C REFRIGERATOR LEFT HINGE
Manufacturer Part #LN15REFL
Lynx Grills

Professional 26-5/8 in. 2.73 cu. ft. Outdoor Refrigerator in Stainless Steel

  • Fast #
  • Part #LLM15REFL
  • Item #7286208
  • Manufacturer Part #LM15REFL
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
2.73 cu ft
Collection:
Professional
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
26-5/8 in
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Interior Light:
Yes
Power Source:
Electric
Refrigerator Capacity (Cu Ft):
2.73 cu ft
Refrigerator Type:
Compact
Temperature Range:
34 to 42 Deg F
Width:
15 in