18 in. Access Door with Right Hinge

You last purchased this on
 
Lynx Grills

Professional Series 18 in. Access Door with Right Hinge

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lynx Grills

Professional Series 18 in. Access Door with Right Hinge

  • Fast #
  • Part #LLDR18R
  • Item #7501988
  • Manufacturer Part #LDR18R
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Cleaning
Collection:
Professional Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
2-1/2 in
Height:
23-3/8 in
Material:
Stainless Steel
Number of Handles:
Single Handle
Width:
18 in