0 items

Lynx Resilient Wedge Gate Water Valve

LCCF

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Custom tailored fit
  • Deep embossed logo
  • Extra-durable textured vinyl
  • Pocket seams with flexible nylon cord for a secure fit
  • Rear vent to help expel moisture
  • Thick felt lining to protect the sleek stainless steel finish
  • Zipper front

SPECIFICATIONS

Length
30 in
Material
Plastic

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday