18 x 22-1/8 in. 1 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink

You last purchased this on
 
Lynx Grills

Sedona 18 x 22-1/8 in. 1 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lynx Grills

Sedona 18 x 22-1/8 in. 1 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink

  • Fast #
  • Part #LLSKD18
  • Item #7286183
  • Manufacturer Part #LSKD18
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Sedona
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Center
Drain Opening:
3-1/4 in
IAPMO Listed -:
No
Length:
18 in
Number of Bowls:
1
Number of Holes:
1 Hole
Shape:
Rectangular
Sink Bowl Size:
15 in x 21 in x 10-1/2 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
Less than 20 in
Width:
22-1/8 in