Lynx

Sedona™ 11 in. Outdoor Single Side Burner

Part #LLSB501NG  |  Manufacturer Part #LSB501-NG

Width:

11 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Single 12,500 BTU burner capable of delivering intense high heat and a low simmer
  • Burners and burner basin are sealed and easy to clean
  • Reliable spark ignition system
  • Control illumination with blue LEDs
  • Stainless steel cover protects the burner(s) when not in use
  • Heavy-duty welded construction

Documents

Specifications

BTU: 12500

Collection: Sedona™

Color Finish: Polished Stainless

Color Finish Category: Stainless Steel

Depth: 16 in

Material: Stainless Steel

Watts: 20.4

Width: 11 in