Lynx

Sedona 25-5/16 x 49-1/4 in. 69000 BTU Stainless Steel Spark Ignition Freestanding Grill with Prosear Infrared 1-Burner

Part #LL700PSFRLP  |  Manufacturer Part #L700PSFR-LP

BTU:

69000
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

BTU: 69000

Collection: Sedona

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 25-5/16 in

Fuel Type: Propane

Height: 49-1/4 in

Ignition System: Spark Ignition

Interior Light: No

MBH: 69

Material: [Stainless Steel, Ceramic]

Material Type: 304

Number Of Burners: 3

Power Source: Gas

Weight: 328

Width: 61-5/16 in