Lynx Sedona Series 25-15/16 in. Natural Gas Grill

LL700PSRNG

Manufacturer Part #: L700PSR-NG

Fuel Type

Natural Gas

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Two stainless steel burners and single ProSear 2™ burner (69,000 BTUs)
  • Cooking surface is 1049 sq in
  • Independent rear rotisserie burner (14,000 BTUs)
  • Time tested spark ignition system with battery backup
  • Halogen grill surface light with control illumination with blue LEDs
  • Rotisserie motor, spit rod, and forks included
  • Temperature gauge
  • Hood assist kit with fluid rotation handle

SPECIFICATIONS

BTU
83000
Collection
Sedona Series
Depth
27-9/16 in
Fuel Type
Natural Gas
Height
25-15/16 in
Ignition System
Spark Ignition
Number Of Burners
3
Power Source
Gas
Width
42 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday