Lynx Sedona Series 3-Burner Built-In Grill in Stainless Steel

LL700PSNG

Manufacturer Part #: L700PS-NG

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Two stainless steel burners and single ProSear 2™ burner (69,000 BTUs)
  • Cooking surface is 1049 sq in
  • Time tested spark ignition system with battery backup
  • Control illumination with blue LEDs
  • Halogen grill surface light
  • Temperature gauge
  • Fluid rotation handle
  • Hood assist kit

SPECIFICATIONS

Collection
Sedona Series
Depth
25-5/16 in
Height
25-5/16 in
Number Of Burners
3
Type
Built In
Width
42 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday