42 in. Standard Range Hood in Stainless Steel
Sedona Series 42 in. Standard Range Hood in Stainless Steel
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CFM:
- 1200 ft3/min
- Collection:
- Sedona Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 32 in
- Energy Star Compliant:
- Yes
- Filter Type:
- Baffle
- Green Product:
- Yes, Energy Star
- Height:
- 24 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Light Bulb Type:
- Halogen
- Material:
- Stainless Steel
- Max CFM:
- 1200 cfm
- UL Listed:
- No
- Vent Duct Shape:
- Round
- Vent Ducted or Ductless:
- Ducted
- Watts:
- 50 W
- Width:
- 42 in