0 items

Lynx Storage Door and Double Drawer Combination

LLSA

Width

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Doors include condiment shelves that are removable for easy cleaning
  • Full extension glides
  • Fully lined drawer cavity
  • Heavy-duty latches for easy closing
  • Illuminated interior for doors and drawers
  • Key lock doors and latching drawers
  • Professional style stainless door handles
  • Rigid welded construction to ensure strength and longevity

SPECIFICATIONS

Height
23 in
Number of Handles
Three Handle
Width
36 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday