Utility Drawers in Stainless Steel
Utility Drawers in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Extended depth of 22" accommodates oversized grill tools, spices, towels or woodchips
- Fully extendable drawers on commercial stainless steel rollers
- Each drawer is 9-1/2" wide and 7" tall
- Polished highlights
- Professional style door handles
- Rigid welded construction to ensure strength and longevity
Documents
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Stainless
- Depth:
- 27-9/16 in
- Height:
- 21-1/8 in
- Material:
- Stainless Steel
- Width:
- 13 in