10 oz. Disinfectant Wipes (Case of 6)
10 oz. Disinfectant Wipes (Case of 6)
Package Quantity Info:
EA: 1 IP: 6-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Cleans and disinfects
- Micro-Pocket Pattern ideal to quickly trap & lift everyday messes
- Each thick, pre-moistened wipe kills 99.9% Of viruses and bacteria - including 9 cold and flu viruses
- Lemon and lime blossom
- Safe to use on electronics, smartphones, tablets, keyboard, mouse, and remote controls
- Removes allergens
Documents
Specifications
- Application:
- Counters, Desks, Tables, Appliances, Stoves
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Green Seal Certified:
- No
- Height:
- 8-3/5 in
- Length:
- 15-3/4 in
- Material:
- Fiber
- Package Quantity:
- Case of 6
- Product Type:
- Wipes
- Size:
- 110 ct
- Width:
- 10-19/50 in