10 oz. Spray Citrus
10 oz. Spray Citrus
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Kills 99.9% of odor-causing bacteria
- Each refill contains 2400 sprays
- EPA Registered.
- Up to 60 days of continuous scent
Specifications
- CARB OTC LEED Compliant:
- No
- Capacity:
- 10 oz
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Diameter:
- 2-29/100 in
- Green Seal Certified:
- No
- Height:
- 9-5/16 in
- Length:
- 9-1/2 in
- Material:
- Aerosol
- Maximum Temperature:
- 130
- SCAQMD Compliant:
- No
- Size:
- 10 oz
- Weight:
- 10.33 lb
- Width:
- 7-1/4 in