12 oz. Fragrance Disinfectant Spray

You last purchased this on
 
Lysol

12 oz. Fragrance Disinfectant Spray

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lysol

12 oz. Fragrance Disinfectant Spray

  • Fast #
  • Part #RAC74186
  • Item #4441456
  • Manufacturer Part #REC 74186
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Can be used on all hard non-porous surfaces
  • Effective against: tuberculosis, poliovirus, HIV-1, rotavirus, rhinovirus, RSV, staph, salmonella and pseudomonas
  • Kills 99.9% of bacteria in as a little as 30 seconds
  • The citric acid formula contains no alcohol, bleach, phenol or harsh abrasives
  • Meets OSHA bloodborne pathogens standard
  • Requires Certification

Specifications

Application:
Disinfectant Cleaner
CARB OTC LEED Compliant:
No
Green Seal Certified:
No
Material:
Aerosol
Product Type:
Spray
SCAQMD Compliant:
No
Size:
12 oz