19 oz. Aerosol Disinfectant Cleaner (Case of 12)
19 oz. Aerosol Disinfectant Cleaner (Case of 12)
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Kills 99.9% of germs within 30 seconds on hard, nonporous surfaces
- Tuberculocidal,virucidal, fungicidal, bactericidal
- Effective against HIV 1 (AIDS Virus) and hydrophilic viruses such as Poliovirus Type 1 and Hepatitis A
- Scent: Spring Waterfall
- Aerosol
Specifications
- Application:
- Ceramic, Fiberglass, Metal, Plastic, Vinyl, Wood
- CARB OTC LEED Compliant:
- No
- Capacity:
- 19 oz
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Diameter:
- 2-4/5 in
- Disposable:
- No
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 10-63/100 in
- Length:
- 11-22/25 in
- Material:
- Liquid
- Maximum Temperature:
- 122
- Package Quantity:
- Case of 12
- Product Type:
- Spray, Spring Waterfall
- Size:
- 19 oz
- Width:
- 8-3/4 in