19 oz. Aerosol Disinfectant Spray

Part #RAC04675EA  |  Item #1577461  |  Manufacturer Part #04675

$ 170.69 EACH

Size:

19 oz

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Disinfecting Spray, Surface Disinfection
  • Kills 99.9% of Germs
  • 3 minute overall disinfection
  • Effective against over 100 microorganisms

Documents

Specifications

CARB OTC LEED Compliant: No

Capacity: 19 oz

Color Finish: Clear

Color Finish Category: Clear

Green Seal Certified: No

Height: 10-63/100 in

Length: 11-22/25 in

Material: Liquid

Product Type: Disinfectant Spray

SCAQMD Compliant: No

Size: 19 oz

Weight: 19.11

Width: 8-3/4 in