19 oz. Low Fragrance Disinfectant Spray (Case of 12)
19 oz. Low Fragrance Disinfectant Spray (Case of 12)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Effective against over 100 microorganisms when used as directed.
- Ideal for settings requiring a low-fragrance disinfectant and the CONTROL FLO® valve produces a wetter spray, enhancing surface coverage
- This product is effective against Mycobacterium bovis BCG (TB) in 2 minutes (pre-cleaned surfaces).
- Spray actuator provides an extra wide coverage area.
Specifications
- CARB OTC LEED Compliant:
- No
- Capacity:
- 19 oz
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Green Seal Certified:
- No
- Height:
- 10-63/100 in
- Length:
- 11-22/25 in
- Material:
- Aerosol
- Package Quantity:
- Case of 12
- Product Type:
- Disinfectant Spray
- SCAQMD Compliant:
- No
- Size:
- 19 oz
- Weight:
- 19.11 lb
- Width:
- 8-3/4 in