32 oz. Toilet Bowl Cleaner 12-Pack
32 oz. Toilet Bowl Cleaner 12-Pack
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Kills Staphylococcus, Pseudomonas, E. coli, HIV-1 (AIDS Virus) and other harmful germs on hard, nonporous surfaces when used as directed
- Cleans, disinfects and deodorizes the entire bowl by dissolving stubborn stains on contact
- Thick 9.5% hydrochloric acid formula
- Tilted-head bottle makes getting underneath the rim a quick and easy process
- Angle-neck bottle targets hard to reach areas.
Specifications
- CARB OTC LEED Compliant:
- No
- Capacity:
- 32 oz
- Color Finish Category:
- Blues
- Color Finish Name:
- Dark Blue
- Green Seal Certified:
- No
- Height:
- 10-63/100 in
- Length:
- 11-22/25 in
- Material:
- Liquid
- Package Quantity:
- Case of 12
- Product Type:
- Cleaner
- SCAQMD Compliant:
- No
- Size:
- 32 oz
- Weight:
- 19.11 lb
- Width:
- 8-3/4 in