7 x 8 in. 35 ct Disinfecting Wipes in Lemon

Part #R81145  |  Item #4441861  |  Manufacturer Part #81145

$ 79.80 per CASE
(Pricing is for R81145)

Type

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Pre-moistened wipe
  • Kills 99.9% of viruses and bacteria on hard, nonporous surfaces when used as directed.
  • Removes 95% off allergens
  • Several convenient sizes

Documents

Specifications

Application: Disinfectant

CARB OTC LEED Compliant: No

Color Finish: Clear Liquid

Color Finish Category: Clear

Green Seal Certified: No

Height: 8-1/2 in

Length: 13-1/4 in

Material: Fiber

Package Quantity: Case of 12

Product Type: Wipes

SCAQMD Compliant: No

Size: 35 ct

Type: R81145

Weight: 8.83

Width: 9-63/100 in