Lysol

8.5 oz. Lemon Fragrance Kitchen Soap Refill

Part #REC00310  |  Manufacturer Part #REC 00310

Type:

Lemon Scent
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Five bottles per case
  • Lemon scent
  • For use with LYSOL® No Touch™ Kitchen System

Documents

Specifications

CARB OTC LEED Compliant: No

Green Seal Certified: No

Package Quantity: Case of 5

SCAQMD Compliant: No

Size: 8.5 oz

Type: Lemon Scent