Disinfectant Wipes in White and Purple
Disinfectant Wipes in White and Purple
Package Quantity Info:
CA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Pre-moistened wipe kills 99.9% of viruses and bacteria on hard, nonporous surfaces
- Removes 95% of allergen
- Built in scrubbing fibers help clean away tough stains like soap scum
- DUAL ACTION™ has 2 SIDES. One for scrubbing and one for wiping.
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear Liquid
- Green Seal Certified:
- No
- Height:
- 8-1/2 in
- Length:
- 13-1/5 in
- Material:
- Fiber
- Package Quantity:
- Case of 6
- Product Type:
- Wipes
- Weight:
- 12.3 lb
- Width:
- 8-41/50 in