10 oz. Air Freshener

You last purchased this on
 
Lysol

Neutra Air® 10 oz. Air Freshener

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lysol

Neutra Air® 10 oz. Air Freshener

  • Fast #
  • Part #RAC76938EA
  • Item #5162114
  • Manufacturer Part #76938
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Kills 99.9% of odor-causing bacteria
  • Each refill contains 2400 sprays
  • EPA Registered.
  • Up to 60 days of continuous scent
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Capacity:
10 oz
Collection:
Neutra Air®
Color Finish Category:
Clear
Color Finish Name:
Clear
Green Seal Certified:
No
Height:
9-5/16 in
Length:
9-1/2 in
Material:
Aerosol
SCAQMD Compliant:
No
Size:
10 oz
Weight:
10.33 lb
Width:
7-1/4 in