10 oz. Morning Linen Fragrance Sanitizing Spray (Case of 12)
Neutra Air® 10 oz. Morning Linen Fragrance Sanitizing Spray (Case of 12)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Kills 99.9% of odor-causing bacteria
- Each refill contains 2400 sprays
- EPA Registered.
- Up to 60 days of continuous scent
Specifications
- CARB OTC LEED Compliant:
- No
- Capacity:
- 10 oz
- Collection:
- Neutra Air®
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Green Seal Certified:
- No
- Height:
- 9-5/16 in
- Length:
- 9-1/2 in
- Material:
- Aerosol
- Package Quantity:
- Case of 12
- SCAQMD Compliant:
- No
- Size:
- 10 oz
- Weight:
- 10.33 lb
- Width:
- 7-1/4 in