3 x 5 ft. x 0.625 in. Nitrile Carpet Protection in Black
Complete Comfort™ 3 x 5 ft. x 0.625 in. Nitrile Carpet Protection in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 100% closed-cell nitrile rubber construction with anti-microbial properties
- Beveled edges for easier floor-to-mat transition
- Ergonomically superior anti-fatigue mat
- Color: Black
- Recommended for wet and dry areas
- Certified high-traction by the National Floor Safety Institute (NFSI)
- Lightweight and easy to clean
- Slip resistant surface is oil/grease proof and chemical resistant
- Thickness: 5/8"
Specifications
- ADA Compliant:
- No
- Collection:
- Complete Comfort™
- Color Finish Name:
- Black
- Length:
- 3 ft
- Material:
- Rubber
- Material Type:
- Nitrile
- Size:
- 3 ft x 5 ft
- Thickness:
- 0.625 in
- Width:
- 5 ft