4 x 6 ft. x 0.625 in. Nitrile Carpet Protection
Complete Comfort™ II 4 x 6 ft. x 0.625 in. Nitrile Carpet Protection
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- High-density, closed-cell nitrile rubber cushion has 15% recycled content
- Chemical resistant, grease/oil proof
- Contoured to provide additional comfort
- Recommended for use in wet or dry environments
- Lifetime anti-microbial treatment to prevent odors and degradation
- Can be autoclave sterilized
- Beveled edges for safe transition from mat to floor
- Welding safe and static dissipative
- Thickness: 5/8"
- Color: Black
Specifications
- ADA Compliant:
- No
- Collection:
- Complete Comfort™ II
- Color Finish Name:
- Black
- Length:
- 4 ft
- Material:
- Rubber
- Material Type:
- Nitrile
- Size:
- 4 ft x 6 ft
- Thickness:
- 0.625 in
- Width:
- 6 ft