3 x 5 ft. x 0.625 in. Nitrile Carpet Protection in Blue Merle
Hog Heaven™ 3 x 5 ft. x 0.625 in. Nitrile Carpet Protection in Blue Merle
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Anti-Static
- Cushion is not glued on but is permanently molded to rubber top eliminating the possibility of delamination
Specifications
- ADA Compliant:
- No
- Collection:
- Hog Heaven™
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue Merle
- Length:
- 3 ft
- Material:
- Rubber
- Material Type:
- Nitrile
- Size:
- 3 ft x 5 ft
- Thickness:
- 0.625 in
- Width:
- 5 ft