2 ft. x 1 in. 28 ga Galvanized Z-Bar

You last purchased this on
 
M-5 Steel

2 ft. x 1 in. 28 ga Galvanized Z-Bar

This product requires certification to purchase.
Brand image
You last purchased this on
 
M-5 Steel

2 ft. x 1 in. 28 ga Galvanized Z-Bar

  • Fast #
  • Part #M213ZB
  • Item #1272368
  • Manufacturer Part #ZB6G
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Coating:
Galvanized
Gauge (metal):
28 ga
Length:
10 ft
Material:
Steel
Width:
1 in