M A Peacard

3 in. x 2 ft. 26 ga Galvanized Smoke Pipe

Part #P324G26  |  Manufacturer Part #324G26

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 3 in

Duct Shape: Round

Gauge: 26

Length: 2 ft

Material: Galvanized Steel

Type: Smoke