4-1/16 in. Plastic Flange Protector

You last purchased this on
 
M and P Flange Pipe Protection

4-1/16 in. Plastic Flange Protector

This product requires certification to purchase.
You last purchased this on
 
M and P Flange Pipe Protection

4-1/16 in. Plastic Flange Protector

  • Fast #
  • Part #M25C04062
  • Item #7545020
  • Manufacturer Part #25C04062
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Fitting Size 1:
4-1/16 in
Fitting Sizes:
4-1/16 in
Material:
Plastic
Pressure Class:
5000#