0 items

M&G Duravent Polypro® 72 in. Gas Vent Pipe

MGDPPS72

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

CSA Certified
Yes
Collection
Polypro®
Fire Suppression System Rated
No
Length
72 in
Material
Plastic
Material Type
Polypropylene
Pipe Tubing Size
2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday