0 items

M&G Duravent Type B Round 45 Adjustable Elbow

MGDGVL45

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Elbows must be supported when installed
  • Elbows swivel 360° at base
  • Offsets obstructions as needed

SPECIFICATIONS

Diameter
3 in
Material
Stainless Steel
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday