0 items

M&H Valve Iron Check Valve with Lever and Weight

M15902

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

AWWA Specifications
AWWA C-508
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Material
Iron
Maximum Pressure
175 psi
NSF Certified
No
Recommended Valve Application
Water
UL Listed
No
Valve Size
6 in
Valve Type
Check Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday