10 in. Spiral Pipe Coupling

Part #MSPC10  |  Item #2237027  |  Manufacturer Part #SP-C10

Call for Pricing EACH

Diameter

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Documents

Specifications

ASTM Specifications: ASTM A653 CS Type B

Diameter: 10 in

Duct Shape: Spiral

Gauge: 24

Height: 4 in

Material: Galvanized Steel